Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/4" Alloy Quick Clip
See all 10 items in product family

1-1/4" Alloy Quick Clip

Item #: WBB365638

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.40 Save up to 24%
Price: $ 1.83

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1-1/4" Alloy Quick Clip

Quick-Clip's unique one-piece composite polyamide alloy design combines strength with light weight. It will overcome the problems of using cable ties for piping, electrical, optical and network cabling. Fits on 3/8" Rod, slide onto Rod, Twist to Engage and Clip to Lock

Product Specifications

    • BRANDZSI INC
    • COLORBlack
    • CONNECTION TYPEPipe Mounted
    • FITTING TYPEAlloy Quick Clip
    • CONSTRUCTIONPolyamide Alloy
    • MANUFACTURERS PART NUMBERQC20
    • PACKAGE QUANTITY1
    • SIZE1-1/4
    • TYPEEMT Conduit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed