Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/4" Nom. Pipe Zinc Plated U-Bolt Cushion Pipe Clamp
See all 37 items in product family

1-1/4" Nom. Pipe Zinc Plated U-Bolt Cushion Pipe Clamp

Item #: WBB364719

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1-1/4" Nom. Pipe Zinc Plated U-Bolt Cushion Pipe Clamp

Secures pipe or tube to any flat surface, U-Bolt allows clamp to distribute weight evenly to eliminate knife-edge loading

Product Specifications

    • LENGTH INCHES2-1/16
    • WIDTH INCHES2-9/16"
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES1-1/4
    • BRANDZSI INC
    • CAPACITY LBS.1220 Lbs.
    • COLORBlack
    • CONNECTION TYPEU-Bolt
    • FITTING TYPEU-Bolt Cushion Clamp
    • CONSTRUCTIONSteel/Zinc Plated
    • MANUFACTURERS PART NUMBERH-3008C
    • PACKAGE QUANTITY1
    • SIZE1-1/4
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed