Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/2" X 1-1/2 Or 1-1/4" Drain & Trap Connector - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

1-1/2" X 1-1/2 Or 1-1/4" Drain & Trap Connector - Pkg Qty 20

Item #: WBB444468

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.40 each

Sold in packages of 20

Price: $68.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1-1/2" x 1-1/2 or 1-1/4" Drain & Trap Connector

Drain and Trap Connector 1-1/4" or 1-1/2" Tubular x 1-1/4" or 1-1/2" Drain Pipe.

Product Specifications

    • LENGTH INCHES2-5/32
    • WIDTH INCHES2-5/32
    • DEPTH INCHES2-5/32
    • HEIGHT INCHES2-1/4
    • COLORGrey
    • MANUFACTURER PART NUMBERDTC-150
    • PACKAGE QUANTITY20
    • SIZE1-1/2 X 1-1/2
    • DIAMETER INCHES2-5/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:21