Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/2" Dia. Apache Chemical Modified X-Link Hose, 10 Feet

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

1-1/2" Dia. Apache Chemical Modified X-Link Hose, 10 Feet

Item #: WBB621357

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 106.95
Product Information
Customer Review
Product Q&A
1-1/2" Dia. Apache Chemical Modified X-Link Hose

For tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Applications include 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries. Not recommended for "closed steam" cleaning. Tan modified cross-linked polyethylene tube and black EPDM cover w/ a red spiral stripe. Synthetic high tensile textile reinforcement w/ dual steel wire helix. Check chemical temperature before use.

Product Specifications

    • LENGTH FEET10
    • COLOR FINISHBlack, Red
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONPolyethylene Tube W/EPDM Cover
    • DESCRIPTIONHose
    • DIAMETER INCHES1-1/2
    • MANUFACTURERS PART NUMBER12096051-10-Feet
    • MINIMUM BEND RADIUS (M.B.R)8
    • INSIDE DIAMETER INCHES1-1/2
    • NOMINAL OUTSIDE DIAMETER INCHES2
    • PSI200
    • TEMPERATURE RANGE-40°-250° F
    • TYPEChemical X-Link

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!