Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Connections Not Included

See all 221 items in product family

3" Reinforced PVC Suction Hose, 20 Feet

Item #: WBB769031

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $141.95
Product Information
Product Q&A
3" Reinforced PVC Suction Hose, 20 Feet

Features:
  • A heavy duty suction and discharge hose for water, light chemicals, and sludge pumping service in the construction, rental, mining, and agricultural industries. Smooth bore eliminates material build up
  • External pvc helix and internal reinforcement provides excellent strength, flexibility, and abrasion resistance
  • Clear hose allows visual confirmation that material is flowing
  • Warning: Not for transfer or Anhydrous Ammonia
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET20
  • COLOR FINISHClear/White
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONPVC
  • DESCRIPTIONReinforced PVC Suction Hose
  • DIAMETER INCHES3
  • MANUFACTURERS PART NUMBER12026235-20-Feet
  • PSI70
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.