Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PGV-100MB 1" Plastic Globe Valve Male x Barb

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Hunter PGV-100MB 1" Plastic Globe Valve Male x Barb

Item #: WBB985770

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hunter PGV-100MB 1" Plastic Globe Valve Male x Barb

This hard working, heavy-duty valve offers the best features of Hunter's top-of-the-line valves. Built with enough durability to handle the rigors of most residential and light commercial sites, the PGV is available in an array of configurations. For smaller landscape applications, the PGV is available in four 1" body configurations.

Features:
  • Application: Residential
  • External and internal manual bleed allows quick and easy "at the valve" activation
  • Double-beaded diaphragm seal design for superior leak-free performance
  • Captive bonnet bolts provide hassle-free valve maintenance
  • Low flow capability allows use of Hunter's micro-irrigation products
  • Encapsulated 24 VAC solenoid with captive plunger for hassle-free service
  • Temperature rating: 150° F
  • Warranty period: 2 years

Product Specifications

    • LENGTH INCHES4-1/2
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES5
    • BRANDHunter
    • CONNECTION SIZE INCHES1
    • MANUFACTURERS PART NUMBERPGV-100MB
    • SERIESPGV
    • TYPEGlobe
    • STOCK TYPENon-Stock
    • STYLEResidential/Light Commercial
    • GALLONS PER MINUTE0.2 to 40
    • CONNECTION TYPEMale X Barb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed