Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PGP-04 PGP Ultra 4" Pop-Up Rotor, 50-360 Degree

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Hunter PGP-04 PGP Ultra 4" Pop-Up Rotor, 50-360 Degree

Item #: WBB985769

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
Accessories
Hunter PGP-04 PGP Ultra 4" Pop-Up Rotor, 50-360 Degree

The PGP Ultra takes the foundation of the best-selling PGP Rotor and raises the bar with a variety of new features developed over three decades of research, customer feedback, and lab testing. Among the most notable improvements of the PGP Ultra is its non-strippable drive and automatic arc return. These two features work to allow the turret to be turned without causing damage, and return the turret to its original arc regardless of where it is turned. Other advanced features include 22 nozzle options with several radius choices, and a headed slot and set screw. The diversity of the PGP Ultra offers system installers an array of efficient options on any site.

Features:
  • Models: Shrub, 4", 12"
  • Arc setting: 50 to 360 degrees
  • Factory installed rubber cover
  • Through-the-top arc adjustment
  • Quick check arc mechanism
  • Water lubricated gear-drive
  • Nozzle choices: 22
  • Nozzle racks: 1.5 to 8.0 blue, 2.0 LA to 4.5 LA gray, 0.50 to 3.0 black, 6.0 to 13.0 green
  • Warranty period: 5 years

Product Specifications

    • HEIGHT INCHES7-1/2
    • BRANDHunter
    • CONNECTION SIZE INCHES3/4
    • MANUFACTURERS PART NUMBERPGP-04
    • POP-UP HEIGHT INCHES4
    • SERIESPGP Ultra
    • TYPERotor
    • DIAMETER INCHES1-/3/2
    • STYLEResidential/Commercial
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE0.36 - 14.8
    • SPRAY RADIUS FEET17 to 46
    • CONNECTION TYPEFNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!