Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Industries Manual High Lift Skid Truck 2500 Lb. Capacity 20-1/2 x 47
See all 32 items in product family

Mobile Industries Manual High Lift Skid Truck 2500 Lb. Capacity 20-1/2 x 47

Item #: WB185549

Sold By: globalindustrial.com

Usually ships in 37 to 40 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,658.00
Product Information
Warranty
Product Q&A
Accessories
HIGH LIFT SKID TRUCK

Unique braking mechanism and stabilizer system allows user to transport load at any raised position; no need to lower load! See-through bulkhead allows excellent visibility when load is raised. Forks can be raised from 3-1/2" to 31-1/2"H. Requires 49 strokes to max. ht. Hand operated safety lock. Rolls easily on 6" polyurethane steer wheels and 4" phenolic casters. Use with single faced pallets, skids and bulk containers.

Product Specifications

  • LENGTH INCHES47
  • WIDTH INCHES20-1/2
  • CAPACITY LBS2500
  • COLOR FINISHRed
  • ASSEMBLYAssembled
  • BRANDMobile Industries
  • CONSTRUCTIONSteel
  • LIFT TIME49 Strokes
  • LOWERED HEIGHT INCHES3-1/2
  • MANUFACTURERS PART NUMBERMPS-25-20.5x47
  • POWERHand Operated
  • RAISED HEIGHT INCHES31-1/2
  • TYPESkid Truck
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPolyurethane
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.