Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanger Flange Bt Gal 3/8"
See all 8 items in product family

Hanger Flange Bt Gal 3/8"

Item #: WBB359842

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 89 ($73.87)

Price: $0.83
Product Information
Customer Review
Product Q&A
HANGER FLANGE bt GAL 3/8"

HANGER FLANGE PLATE - GALVANIZED, Designed for attaching hanger rod to wood beams, ceilings, walls and floor.

Product Specifications

    • WEIGHT EACH LBS.0.18
    • F SCREW SIZE#12
    • DIMENSION B1-3/8
    • DIMENSION C2-3/4
    • ROD SIZE A3/8 - 16
    • CONSTRUCTIONMalleable Iron - Galvanized
    • DIMENSION D7/16
    • DIMENSION E1-11/16
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

McK WTP

Your review: Hard to find and priced right

Pros: What we have been looking for

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed