Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire D25-8-A Manual Hand Unit w/ 25'x5/16" Regular Head Cable

General Wire D25-8-A Manual Hand Unit w/ 25'x5/16" Regular Head Cable

Item #: WBB213911

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $127.95
Product Information
Customer Review
Product Q&A
General Pipe Cleaners Manual Hand Unit w/ 25'x5/16" Regular Head Cable (Can Be Attached To A Drill)

You can take off the turning handle and attach the container to a 3/8" or 1/2" drill. The D-25 also has a larger knob on the collet chuck to give the operator a better grip.

Click for Operating Instructions

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES8-3/4
    • HEIGHT INCHES8-3/4
    • CONSTRUCTIONHigh Impact Plastic
    • BRANDGeneral Wire
    • CABLES CAPACITY50' of 1/4" or 5/16", 35' of 3/8"
    • PACKAGE QUANTITY1
    • WEIGHT LBS10
    • TYPEHand Unit
    • MANUFACTURERS PART NUMBERD25-8-A
    • INCLUDESRegular Head Cable (Can Be Attached To A Drill)
    • CABLES INCLUDED25' x 5/16"
    • FOR USE WITH PIPE SIZE INCHES1-1/4 to 3
    • SERIESD-25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:26