Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire COCS 13 Piece Combination Cutter Set for 1/2", 5/8" & 3/4" Cables
See all 12 items in product family

General Wire COCS 13 Piece Combination Cutter Set for 1/2", 5/8" & 3/4" Cables

Item #: WBB213986

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
General Pipe Cleaners 13 Piece Combination Cutter Set for 1/2", 5/8" & 3/4" Cables

(LE-3) Large Flexible Leader - Used with both 3/4" or 5/8" wire rope center cables to go through "P"traps and other tight bends. (SHD) Spear Head - Starting Drill. (2SCB, 3SCB and 4SCB) 2", 3", and 4" Side Cutter Blades (Two Piece Set) - For cutting and scraping. (2UC) 2" U-Cutter - For cutting and scraping. (3HDB) 3" Heavy Duty Saw Blades - For roots and other stoppages. (4RSB) 4" Rotary Saw Blades (Two Piece Set) - For cutting and scraping. (RTR-2) Corkscrew Retrieving Tool - For removing loose objects. (LE-1) Small Flexible Leader - Attach to 1/2" wire rope center snakes to go through "P" traps and other close bends. (AH) Arrow Head - Starting Drill. (1-1/2 UC) 1-1/2" U-Cutter - For cutting and scraping. (RTR-1) Small Corkscrew Retrieving Tool - For removing loose objects.

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTIONSteel
    • BRANDGeneral Wire
    • FOR USE WITHPS92-A
    • PACKAGE QUANTITY1
    • WEIGHT LBS7
    • MANUFACTURERS PART NUMBERCOCS
    • TYPE13 Piece
    • SERIESCOCS
    • INCLUDESArrow Head, 1-1/2 U-Cutter, 2 Side Cutter Blades, Small Retrieving Tool, 13 Flex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!