Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire 15R11 15'x1-1/4" Standard Duty Cable w/ "R" Connectors
See all 24 items in product family

General Wire 15R11 15'x1-1/4" Standard Duty Cable w/ "R" Connectors

Item #: WBB213907

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
General Pipe Cleaners 15'x1-1/4" Standard Duty Cable w/ "R" Connectors

Sections for Model 88 and Rodrunner come in the all purpose Flexichain which has a chain center, a stiffer Proflex which has a spring center, and a hollow style. Proflex is also available with a heavier duty 5/8" spring center. Choose from three coupling styles. They snap together in a second and are taken apart quickly with a spanner wrench or uncoupling key.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES21
    • HEIGHT INCHES3
    • BRANDGeneral Wire
    • FOR USE WITH--
    • PACKAGE QUANTITY1
    • WEIGHT LBS13
    • SERIES15R11
    • MANUFACTURERS PART NUMBER15R11
    • CABLES INCLUDED15' x 1-1/4
    • TYPE--
    • CONNECTION TYPER Connector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!