Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 331910 JHPB-30 3 Manual Hydraulic Pipe Bender

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Jet 331910 JHPB-30 3 Manual Hydraulic Pipe Bender

Item #: WBB0503547

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $931.43 Save up to 17%
Price: $ 769.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jet 331910 JHPB-30 3 Manual Hydraulic Pipe Bender

Features:
  • Simple manual operation for ease of use
  • Six bending dies included standard (1/2, 3/4, 1, 1-1/4, 1-1/2, 2)
  • Rotating stand locks in three positions for stability and versatility
  • Heavy-duty hydraulic cylinder capable of bending schedule 40 pipe
  • Completely manual so external power is not needed
  • The inside radius our pipe benders will produce on all the different size pipes with the 90 degree bend
  • Pipe Size................Inside Radius
  • 1/2...........................75mm
  • 3/4...........................94.5mm
  • 1.............................118mm
  • 1-1/4.......................149mm
  • 1-1/2.......................169mm
  • 2.............................212mm
  • 2-1/2.......................262.25mm
  • 3............................313.75mm

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES17
    • HEIGHT INCHES19
    • BRANDJET®
    • DESCRIPTIONJHPB-30 3" MANUAL HYDRAULIC PIPE BENDER
    • MAX. PIPE WALL THICKNESS (IN.)6/25
    • MODEL NUMBERJHPB-30
    • RAM DIAMETER (IN.)2-1/3
    • MAXIMUM LOAD (TONS)20
    • MANUFACTURERS PART NUMBERJHPB-30
    • PIPE/TUBE SIZE1/2 - 3
    • PISTON STROKE (IN.)12-5/8
    • NET WEIGHT260

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed