Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Surge Suppressor 6 Right-Angle Outlets 6' Cord 1340 Joules
See all 58 items in product family

Safety Surge Suppressor 6 Right-Angle Outlets 6' Cord 1340 Joules

Item #: WBB226313

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 26%
Price: $ 25.95
Product Information
Customer Review
Product Q&A
Safety Surge Protector/Suppressor 6 Right-Angle Outlets 6' Cord 1340 Joules

Tripp Lite's TLM626 surge suppressor offers complete AC surge suppression for comprehensive protection of workstations, personal computers, home stereos, televisions, VCRs, DVD players and other sensitive electronics. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLM626 offers 6 right-angle outlets, a 6 foot power cord and diagnostic LEDs to warn of wiring problems and suppressor damage. AC surge suppression rated at 1340 joules shields equipment from surges and line noise. Rugged metal housing with 2 designated transformer plug outlets offers convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $75,000 Ultimate Lifetime Insurance (USA & Canada Only).

Product Specifications

    • DEPTH INCHES2-1/4
    • HEIGHT INCHES1-1/2
    • AMPS15
    • BRANDTripp Lite
    • CONSTRUCTIONMetal
    • MANUFACTURER PART NUMBERTLM626
    • RECEPTACLES6
    • TYPESurge Suppressor
    • VOLTAGE RATING120
    • OUTLET TYPENEMA 5-15R
    • COLORLight Gray
    • LIMITED WARRANTYLifetime
    • CORD LENGTH FEET6
    • JOULES / DISCHARGE CURRENT1208
    • NEMA5-15R
    • STRIP LENGTH INCHES12
    • WATTS1800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed