Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell & Gossett 2WF2034H 2" Submersible Sewage Pump - 2 HP- 3500 RPM- 460V- 5.8 Amps
See all 29 items in product family

Bell & Gossett 2WF2034H 2" Submersible Sewage Pump - 2 HP- 3500 RPM- 460V- 5.8 Amps

Item #: WBB196395

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,354.00
Product Information
Customer Review
Product Q&A
Accessories
Submersible Sewage Pumps Are Specifically Designed For Homes, Sewage Systems, Water Transfer, Dewatering, Light Industrial & Commercial Applications.

This sewage pump provides quick, quiet and efficient waste and drainage disposal. Sewage pump is made with cast iron flange volute type casing for maximum efficiency. Designed for easy installation on A10-20 slide rail or base elbow rail systems. Cast iron, semi-open and non-clog impeller is dynamically balanced and has pump-out vanes for mechanical seal protection. Handles solids up to 2". Continuous-duty motor is fully submerged in high grade turbine oil for lubrication and efficient heat transfer. Motor is capable of running dry without damaging components. Corrosion resistant, 300 series stainless steel shaft has a threaded design. Locknut on all models guards against component damage on accidental reverse rotation. Upper and lower heavy duty ball bearing construction. Features 2" NPT threaded companion flange discharge and Class B insulation. Includes severe-duty, oil and water resistant 20'L power cord. CSA listed. Pump features 2 horsepower, 3500 RPM, 460 volts, 3 phase, 5.8 amps. Discharge head measures 2" and the suction and draw head measures 81'.

Product Specifications

    • BRANDBell & Gossett®
    • LENGTH INCHES12-1/2
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES19
    • DISCHARGE CONNECTION SIZE INCHES2
    • SHAFT SEAL CONSTRUCTIONStainless Steel
    • IMPELLER MATERIALCast Iron
    • ROTATIONS PER MINUTE3500
    • TEMPERATURE OF LIQUID PUMPED104 Continuous/140 Intermittent
    • VOLTAGE460
    • PHASE3
    • HERTZ60
    • AMPS5.8
    • HORSEPOWER2
    • GALLONS PER MINUTE185
    • SUCTION/DRAW HEAD FEET81
    • CORD LENGTH FEET20
    • DISCHARGE CONNECTION TYPENPT
    • SWITCH TYPE--
    • TYPESubmersible Sewage Pump
    • MANUFACTURERS PART NUMBER2WF2034H
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!