Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zoeller E840 Shark Grinder Sump Pump System 840-0004 , 1-1/4" Vertical Discharge, 2 HP

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Zoeller E840 Shark Grinder Sump Pump System 840-0004 , 1-1/4" Vertical Discharge, 2 HP

Item #: WBB985570

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,989.00
Product Information
Product Q&A
Accessories
Zoeller E840 Shark Grinder Sump Pump System 840-0004 , 1-1/4" Vertical Discharge, 2 HP

Zoeller E840 Shark grinder pump system with 3 hp and 1 1/4" vertical discharge. This pump has reversible cutter action manual/auto. (Auto requires circuit in control panel to function) Reversing ability of cutters in pump enhances blade life and free hang-ups. Easily adapts to many existing competitors' rail systems. Level float switch is mechanically activated and does not contain mercury. Hardened stainless steel cutter, disc, screws, bolts, and lifting bail - Durable, heavy-duty finned cast iron construction - Cutters protected from abrasive solids - Automatic thermal overload protection - Corrosion-resistant, powder coated epoxy finish - 1-1/4" NPT vertical discharge .

Product Specifications

    • BRANDZoeller
    • LENGTH INCHES11-5/8
    • WIDTH INCHES11-3/4
    • HEIGHT INCHES24-1/4
    • DISCHARGE CONNECTION SIZE INCHES1-1/4
    • WEIGHT LBS137
    • CONSTRUCTIONCast Iron
    • IMPELLER MATERIALBalanced Bronze
    • ROTATIONS PER MINUTE2800
    • VOLTAGE230
    • PHASE1
    • AMPS17.2
    • HORSEPOWER2-1/2
    • GALLONS PER MINUTE57
    • SERIESGrinder Shark
    • SUCTION/DRAW HEAD FEET88
    • CORD LENGTH FEET20
    • CONNECTION TYPENPT
    • DISCHARGE CONNECTION TYPENPT
    • INLET CONNECTION TYPENPT
    • SWITCH TYPEManual/Automatic
    • TYPESubmersible Grinder Pump
    • CERTIFICATIONSCSA, SSMPA
    • MANUFACTURERS PART NUMBER840-0004
    • SUBMERSIBLEYes
    • UL LISTED1-UL Listed
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.