Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 514540 16EH Series Manual Operation Submersible Effluent Pump - 460/380V
See all 67 items in product family

Little Giant 514540 16EH Series Manual Operation Submersible Effluent Pump - 460/380V

Item #: WBB215860

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,545.00 Save up to 40%
Price: $933.00
Product Information
Customer Review
Product Q&A
Accessories
The 460/380 volt 16EH-CIM high-head effluent pump is designed for residential, commercial and industrial effluent or wastewater transfer. It is a heavy duty, all cast iron pump with sealed ball bearing construction and 3 phase motor for efficient operation and long life. 3 phase pumps require a control panel. Continuous duty rated.

Product Specifications

    • BRANDLittle Giant
    • LENGTH INCHES14-1/8
    • WIDTH INCHES9-15/16
    • HEIGHT INCHES16-1/8
    • DISCHARGE CONNECTION SIZE INCHES2
    • MAXIMUM DIAMETER SOLIDS INCHES3/4
    • CONSTRUCTIONEpoxy Coated Cast Iron
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • IMPELLER MATERIALCast Iron
    • TEMPERATURE OF LIQUID PUMPED140
    • VOLTAGE460
    • PHASE3
    • HERTZ60
    • AMPS3.2
    • WATTAGE--
    • HORSEPOWER1
    • GALLONS PER MINUTE90
    • SUCTION/DRAW HEAD FEET81
    • CORD LENGTH FEET20
    • DISCHARGE CONNECTION TYPEFNPT
    • SWITCH TYPEManual
    • TYPESubmersible Effluent Pump
    • MANUFACTURERS PART NUMBER514540
    • MODEL16EH-CIM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:44