Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 509221 9EN-CIA-RF Series Automatic Operation Submersible High Head Effluent Pump - 230V
See all 73 items in product family

Little Giant 509221 9EN-CIA-RF Series Automatic Operation Submersible High Head Effluent Pump - 230V

Item #: WBB215856

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $604.00 Save up to 41%
Price: $ 356.95
Product Information
Customer Review
Product Q&A
Accessories
The 230 Volt 9EH-CIA-RFS automatic high-head (32' max. lift) effluent pump is designed for residential and light commercial use. The piggyback style remote float switch has a 9" - 14" on level and a 2" - 6" off level. This pump can be used where small amounts of debris clog normal sump pumps or in effluent pump systems due to its ability to handle 3/4" solids. Continuous duty rated.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES11-11/16
    • WIDTH INCHES9
    • HEIGHT INCHES9-5/16
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • SWITCH OFF HEIGHT INCHES2" - 6"
    • SWITCH ON HEIGHT INCHES9" - 14"
    • MAXIMUM DIAMETER SOLIDS INCHES3/4
    • CONSTRUCTIONEpoxy Coated Cast Iron
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • IMPELLER MATERIALClosed Vane Polycarbonate
    • PSI14.1
    • TEMPERATURE OF LIQUID PUMPED140
    • VOLTAGE230
    • PHASE1
    • HERTZ60
    • AMPS4
    • WATTAGE1000
    • HORSEPOWER4/10
    • GALLONS PER MINUTE70
    • SUCTION/DRAW HEAD FEET32
    • CORD LENGTH FEET20
    • DISCHARGE CONNECTION TYPEFNPT
    • SWITCH TYPEAutomatic Piggyback Float
    • TYPESubmersible Effluent Pump
    • MANUFACTURERS PART NUMBER509221
    • MODEL9EH-CIA-RF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $220.00 with this comparable product +
Item #: WBB771427
globalindustrial.com
Usually ships in 1 to 4 days
(0)
$136.95