Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Budget Kitchen Sink, One Compartment,18L x21W Bowl, 18L x 41H Overall, 300 Stainless Steel
See all 91 items in product family

Budget Kitchen Sink, One Compartment,18L x21W Bowl, 18L x 41H Overall, 300 Stainless Steel

Item #: WBB569171

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $905.00 Save up to 48%
Price: $ 473.95
Product Information
Customer Review
Product Q&A
Accessories
Square Corner Kitchen Sink, One Compartment, 21" Front-To-Back X 18" Wide, 24.5 x 18 x 41

Features:

  • Square Corner Kitchen Sink
  • One Compartment
  • 21" Front-To-Back X 36" Wide Sink Compartment
  • 14" Deep
  • With 8" High Splash
  • Galvanized Legs Plastic Feet
  • 16/300 Stainless Steel
  • Non Nsf
  • Overall 24.5" F/B X 36" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41
    • LENGTH INCHES18
    • STAINLESS SERIES300
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES24-1/2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • COMPARTMENT WIDTH INCHES21
    • COMPARTMENT LENGTH INCHES18
    • COMPARTMENT QUANTITY1
    • MANUFACTURERS PART NUMBER6-1-18-2X
    • NSF CERTIFIEDNo
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!