Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Bowl Aerospec SS NSF Sink - 30x30

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

One Bowl Aerospec SS NSF Sink - 30x30"D

Item #: WBB198444

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,821.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
One Bowl SS NSF Sink - 14GA 304 30x30"D

This One-Compartment Sink features a 14 gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 30"Wx30"D. Easy assembly. NSF Listed.

Product Specifications

  • BACKSPLASH HEIGHT INCHES10
  • BRANDAero Manufacturing
  • COMPARTMENT DEPTH INCHES14
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONNSF Listed Sink
  • HEIGHT INCHES42-1/2
  • LEG QUANTITY4
  • LENGTH INCHES33
  • STAINLESS SERIES304
  • STEEL GAUGE14
  • STYLENo Drainboards
  • TUBE DIAMETER INCHES1-5/8
  • WEIGHT LBS77
  • WIDTH INCHES33-1/2
  • COMPARTMENT LENGTH INCHES30
  • DRAINBOARD LENGTH INCHES--
  • COMPARTMENT QUANTITY1
  • CAPACITY CUBIC FEET15
  • MANUFACTURERS PART NUMBER2F1-3030
  • NSF CERTIFIEDYes
  • ASSEMBLYUnassembled
  • DRAIN ROUGH-IN LOCATIONS16.5 / 17
  • FAUCET CENTERS INCHES8
  • COMPARTMENT WIDTH INCHES30
  • FAUCET HOLES2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.