Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Three Compartments

See all 191 items in product family

Stainless Steel Sink - NSF Convenience Sink w/ Two Drainboards - 22 x 40

Item #: WBB199552

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,002.00
Product Information
Product Q&A
Accessories
Stainless Steel NSF-Listed Convenience Sink w/ Two Drainboards - 22 x 40

This Convenient Store Sink measures 22"W x 40"L. Built with sturdy 16 Gauge 1-5/8 Inch O.D. Stainless Steel tubing with adjustable feet. All sinks have a 3/4 Inch radius at all intersecting planes. Stainless Steel gusset is machine welded 360 deg. to a Stainless Steel triangular plate. Gusset plate is fully welded underneath the sink for support. Polished to a #4 blended finish. Water supply is 1/2 Inch hot and cold. Faucet Holes are 8 Inch O.C. NSF Listed.

Product Specifications

  • BACKSPLASH HEIGHT INCHES--
  • BRANDAero Manufacturing
  • COMPARTMENT DEPTH INCHES14
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONNSF Convenience Sink w/ Two Drainboards
  • HEIGHT INCHES40
  • LEG QUANTITY4
  • LENGTH INCHES40
  • STAINLESS SERIES304
  • STEEL GAUGE16
  • STYLENo Drainboards
  • TUBE DIAMETER INCHES1-5/8
  • WIDTH INCHES22
  • COMPARTMENT LENGTH INCHES14
  • CAPACITY CUBIC FEET10
  • FAUCET CENTERS INCHES8
  • MANUFACTURERS PART NUMBER3CS1-1614-11.5LR
  • ASSEMBLYUnassembled
  • NSF CERTIFIEDYes
  • COMPARTMENT WIDTH INCHES16
  • COMPARTMENT QUANTITY1
  • FAUCET HOLES2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.