Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Lustertone Classroom Sink, DRKADQ2217552

Rollover image to zoom in

Click image to enlarge

See all 194 items in product family

Elkay, Lustertone Classroom Sink, DRKADQ2217552

Item #: WBB380084

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $677.00 Save up to 47%
Price: $ 361.95
Product Information
Customer Review
Product Q&A
Elkay Lustertone Classroom Sink, DRKADQ2217552

LUSTERTONE QUICK CLIP ADA CLAS, 2 hole, 18 gauge, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 27
Highest quality sink bowl is seamlessly formed of #18 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. These sinks comply with ANSI Standard A112.19.3M.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • BASIN QUANTITY1
    • BRANDElkay
    • COMPARTMENT DEPTH INCHES7-5/8
    • CONSTRUCTION304 Stainless Steel
    • HEIGHT INCHES8-11/16
    • LENGTH INCHES26-3/8
    • MINIMUM CABINET SIZE27
    • STEEL GAUGE18
    • STYLE--
    • WEIGHT LBS12.75
    • WIDTH INCHES30-13/16
    • BASIN DEPTH INCHES7.625
    • FAUCET CENTERS INCHES11
    • FAUCET HOLES2
    • COMPARTMENT QUANTITY1
    • MANUFACTURERS PART NUMBERDRKADQ2217552
    • MOUNTING TYPETop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed