Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Kitchen Sinks

Kitchen sinks are designed for heavy-duty dishwashing needs. They have spacious basins that are corrosion-resistant and can accommodate large cookware and other supplies. The robust construction ensures years of lasting use and easy maintenance. Kitchen sinks are ideal for commercial kitchens, restaurants, or any food processing facility.
16 Results

Availability

Brand

Steel Gauge

Faucet Holes

View All Length
View All Width
View All Height
16 Results
Compare
BESTSELLER
1
1
$249.95
Ships within 1 Business Day

Basin Depth

9 in

Length

32-1/2 in

Faucet Holes

0

Width

17-7/8 in

Compare
1
1
$219.95
Ships within 1 Business Day

Basin Depth

9 in

Length

23-1/4 in

Faucet Holes

0

Width

18 in

Compare
1
1
$759.00
Ships in 3 Business Days

Basin Depth

10 in

Length

30-3/4 in

Faucet Holes

0

Width

18-1/2 in

Compare
1
1
$589.00
Ships in 3 Business Days

Basin Depth

6 in

Length

15 in

Faucet Holes

3

Width

15 in

Compare
1
1
$305.95
Ships within 1 Business Day

Basin Depth

10.1 in

Length

20 in

Faucet Holes

3

Width

20 in

Compare
1
1
$539.00
Ships in 3 Business Days

Basin Depth

6.5 in

Length

22 in

Faucet Holes

3

Width

19-1/2 in