Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KBU12-KPF2121-SD20 23" Undermount Single Bowl SS Kitchen Sink W/Faucet & Soap Dispenser

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Kraus KBU12-KPF2121-SD20 23" Undermount Single Bowl SS Kitchen Sink W/Faucet & Soap Dispenser

Item #: WBB1015139

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,400.00 Save: up to 60%
Price: $559.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus KBU12-KPF2121-SD20 23" Undermount Single Bowl SS Kitchen Sink W/Faucet & Soap Dispenser

  • Add an elegant touch to your kitchen with unique Kraus kitchen combo
  • Kitchen Sink
  • Kraus Undermount single bowl kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Mounting and installation brackets, cutout template, Stainless steel strainer and Dish towel are included
  • Kraus Stainless Steel bottom grids feature protective feet and side bumpers, uniquely designed to protect the surface of your sink from scratches, while the sink is in use (offered complimentary)
  • 23 inches L x 17 1/2 inches W x 9 inches H (overall sizes)
  • 21 1/2 inches L x 15 3/4 inches W x 9 inches H (bowl sizes)
  • Fits 24 inches cabinet
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Faucet features 100-percent solid stainless steel Lead-Free construction
  • Satin stainless steel finish
  • Discoloration and corrosion resistant
  • Stainless steel pull-down spray head with an aerated flow or a powerful spray
  • Sleek Gooseneck design with pull-down spray head
  • Spout swivels 360-degrees for greater reach
  • Spring-tensioned retractable hose
  • Features drip-free ceramic cartridge
  • Single-lever water and temperature control
  • Single-hole installation
  • Water pressure tested for industry standard
  • Flow Rate 2.2 GPM @ 60 PSI
  • All mounting hardware and hot/cold waterlines are included
  • Standard US plumbing installation
  • Faucet heigt: 14.5 inches
  • Aerator clearance: 6.5 inches
  • Spout reach: 8 inches
  • Hose reach measures 24 inches long
  • ADA compliant
  • Certified: UPC, cUPC, IAPMO, ASME A112.18.1-2011/CSA B125.1-11, NSF/ANSI 61-2011
  • AB 1953 - California, S152 – Vermont, Lead-Free compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Soap Dispenser
  • Soap Dispenser features 100-percent solid stainless steel construction
  • Easy-push, self-priming pump
  • Swivels 360 degrees
  • Refillable from above
  • Holds 14 ounces of liquid
  • Measures 3 inches high x 4.5 inches deep
  • Requires 1.25-inch hole
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Product Specifications

    • ACCESSORIES COLOR FINISHStainless Steel
    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15.75
    • BRANDKraus
    • CONSTRUCTIONStainless Steel
    • FAUCET VALVE INCLUDEDYes
    • GIFT ITEMYes
    • HANDLE STYLESingle Lever
    • HEIGHT INCHES9
    • LENGTH INCHES23
    • SPOUT HEIGHT INCHES6-1/2
    • STEEL GAUGE16
    • WIDTH INCHES17-1/2
    • BASIN DEPTH INCHES9
    • BASIN LENGTH INCHES21.5
    • INCLUDESSink, Faucet, Grid, Soap Dispenser, Strainer, Towel
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC Faucet: UPC, cUPC, CSA, IAPMO, ANSI, S
    • SPOUT REACH INCHES8
    • OVERALL FAUCET HEIGHT INCHES14-1/2
    • FAUCET LITERS PER MINUTE8.33
    • FAUCET VALVE TYPECeramic
    • FAUCET MAX DECK THICKNESS2.5
    • COLOR FINISHStainless Steel
    • MANUFACTURERS PART NUMBERKBU12-KPF2121-SD20
    • MOUNTING TYPEUndermount
    • ADA COMPLIANTYes
    • FAUCET HOLES3
    • FAUCET CENTERS INCHES7.1875
    • SHAPERectangular
    • GALLONS PER MINUTE2.2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.