Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Kraus KBU12-KPF2210-KSD30SN 23" Undermount Single SS Sink W/Satin Nickel Faucet & Soap Dispenser

Item #: WBB1015144

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,005.00 Save: up to 56%
Price: $439.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus KBU12-KPF2210-KSD30SN 23" Undermount Single SS Sink W/Satin Nickel Faucet & Soap Dispenser

  • Add an elegant touch to your kitchen with unique Kraus kitchen combo
  • Kitchen Sink
  • Kraus Undermount single bowl kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Mounting and installation brackets, cutout template, Stainless steel strainer and Dish towel are included
  • Kraus Stainless Steel bottom grids feature protective feet and side bumpers, uniquely designed to protect the surface of your sink from scratches, while the sink is in use (offered complimentary)
  • 23 inches L x 17 1/2 inches W x 9 inches H (overall sizes)
  • 21 1/2 inches L x 15 3/4 inches W x 9 inches H (bowl sizes)
  • Fits 24 inches cabinet
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Faucet body constructed from Lead-Free solid brass
  • High quality corrosion and rust resistant Chrome, Satin nickel or Oil rubbed bronze finishes
  • Dual pull-out spray head with an aerated flow or a powerful spray
  • Spout swivels 180-degrees for greater reach
  • Long lasting counterweight hose and sprayer retraction
  • Features high quality ceramic cartridge
  • Adjustable single-lever temperature and flow control
  • 1 – 3 hole, installation
  • Quick connect for easy installation
  • Flow Rate 2.2 GPM @ 60 PSI
  • Optional decorative cover plate for three hole installation is included
  • Mounting hardware is included
  • Standard US plumbing installation
  • Faucet height: 11 inches
  • Aerator clearance: 7 inches
  • Spout reach: 9.3 inches
  • Hose reach measures 28 inches long
  • Certified: UPC, cUPC, IAPMO, ASME A112.18.1-2011/CSA B125.1-11
  • ADA compliant
  • AB 1953 - California, S152 – Vermont, Lead- Free compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Soap Dispenser
  • Soap Dispenser is constructed from solid brass
  • Available in chrome, satin nickel and oil rubbed bronze finishes
  • Easy-push, self-priming pump
  • Swivels 360 degrees
  • Refillable from above
  • Holds 14 ounces of liquid
  • Measures 2.1 inches high x 3.5 inches deep
  • Requires 1.25-inch hole
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Product Specifications

  • ACCESSORIES COLOR FINISHSatin Nickel
  • APPLICATIONKitchen
  • BASIN QUANTITY1
  • BASIN WIDTH INCHES15-3/4
  • BRANDKraus
  • CONSTRUCTIONStainless Steel/ Solid Brass
  • DECK PLATE INCHESYes
  • FAUCET VALVE INCLUDEDYes
  • GIFT ITEMYes
  • HANDLE STYLESingle Lever
  • HEIGHT INCHES9
  • LENGTH INCHES23
  • SPOUT HEIGHT INCHES7
  • STEEL GAUGE16
  • WIDTH INCHES17-1/2
  • BASIN DEPTH INCHES9
  • BASIN LENGTH INCHES21-1/2
  • COLOR FINISHStainless Steel
  • FAUCET HOLES3
  • ADA COMPLIANTYes
  • MOUNTING TYPEUndermount
  • MANUFACTURERS PART NUMBERKBU12-KPF2210-KSD30SN
  • FAUCET MAX DECK THICKNESS2.5
  • FAUCET VALVE TYPECeramic
  • FAUCET LITERS PER MINUTE8.33
  • OVERALL FAUCET HEIGHT INCHES11
  • SPOUT REACH INCHES9-5/16
  • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC Faucet: ANSI/ASME A112.18.1; CSA B125
  • GALLONS PER MINUTE2.2
  • SHAPERectangular
  • FAUCET CENTERS INCHES7-3/16
  • INCLUDESSink, Faucet, Grid, Soap Dispenser, Strainer, Towel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.