Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KBU21 30" Undermount 60/40 Double Bowl 16 Ga. Stainless Steel Kitchen Sink

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Kraus KBU21 30" Undermount 60/40 Double Bowl 16 Ga. Stainless Steel Kitchen Sink

Item #: WBB1015485

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $900.00 Save up to 68%
Price: $287.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kraus KBU21 30 Undermount 60/40 Double Bowl 16 Ga. Stainless Steel Kitchen Sink

  • Add an elegant touch to your kitchen with a unique and versatile undermount sink from Kraus
  • Stainless steel sink is a great centerpiece for any kitchen remodeling project
  • Kraus kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Rear-set 3.5-inch drain opening gives you more storage space
  • 3.5-inch opening is compatible with most garbage disposals available in the market.

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES (LEFT)17-1/2
    • BASIN WIDTH INCHES (RIGHT)16
    • BRANDKraus
    • CONSTRUCTIONStainless Steel
    • GIFT ITEMYes
    • HEIGHT INCHES9
    • LENGTH INCHES30
    • STAINLESS SERIEST-304
    • STEEL GAUGE16
    • WIDTH INCHES19-1/2
    • BASIN DEPTH INCHES9
    • BASIN LENGTH INCHES (LEFT)16-1/2
    • ADA COMPLIANTNo
    • BASIN LENGTH INCHES (RIGHT)10-1/2
    • COLOR FINISHStainless Steel
    • FAUCET HOLES2
    • SHAPERectangular
    • MOUNTING TYPEUndermount
    • INCLUDESSink
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • MANUFACTURERS PART NUMBERKBU21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:46