Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Kraus KHF200-30 30" Farmhouse Apron Single Bowl 16 Ga. Stainless Steel Kitchen Sink

Item #: WBB1014786

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,010.00 Save: up to 55%
Price: $449.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus KHF200-30 30" Farmhouse Apron Single Bowl 16 Ga. Stainless Steel Kitchen Sink

  • Add an elegant touch to your kitchen with a unique and versatile farmhouse apron sink from Kraus
  • Stainless steel sink is a great centerpiece for any kitchen remodeling project
  • Kraus kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Features unique Kraus 0.75-inch radius curved corners for easy cleaning and a stylish look
  • Rear-set 3.5-inch drain opening gives you more storage space
  • 3.5-inch opening is compatible with most garbage disposals available in the market. *Please note, Garbage Disposal Flange & Stopper Kit must be purchased separately*
  • Kraus Stainless Steel Kitchen sink comes with:
  • Kraus Stainless Steel bottom grids feature protective feet and side bumpers, uniquely designed to protect the surface of your sink from scratches, while the sink is in use (offered complimentary)
  • Stainless steel basket strainer
  • Dish towel
  • Cutout template is included
  • Requires custom installation
  • Overall sizes: 29.75 inches L x 20 inches W x 10 inches H
  • Bowl sizes: 27 inches L x 16 inches W x 10 inches H
  • Fits 30 inches cabinet
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty


Click for Installation Manual

Product Specifications

  • ADA COMPLIANTNo
  • APPLICATIONKitchen
  • BASIN DEPTH INCHES10
  • BASIN LENGTH INCHES27
  • BASIN QUANTITY1
  • BASIN WIDTH INCHES16
  • BRANDKraus
  • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • FAUCET HOLES1
  • GIFT ITEMYes
  • HEIGHT INCHES10
  • INCLUDESSink
  • LENGTH INCHES29-3/4
  • MANUFACTURERS PART NUMBERKHF200-30
  • MOUNTING TYPEFarmhouse
  • SHAPERectangular
  • STEEL GAUGE16
  • WIDTH INCHES20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.