Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SS NSF Multi-Wash Sink - 18 x 48

SS NSF Multi-Wash Sink - 18 x 48

Item #: WBB199566

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,670.00
Product Information
Product Q&A
Accessories
Stainless Steel NSF-Listed Multi-Wash Sink - 18 x 48

This Multi-Wash Sink measures 18"W x 48"L. All sinks have a 3/4 Inch radius at all intersecting planes. Plated gusset is machine welded 360 degree to a Stainless Steel triangular plate. Trough has 3/4 Inch pitch toward Stainless Steel drain. Polished to a #4 blended finish. 3-1/2 Inch Stainless Steel basket included. NSF Listed.

Product Specifications

    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES8
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONMulti-Wash Service Sink
    • HEIGHT INCHES--
    • LEG QUANTITY4
    • OVERALL WIDTH INCHES51
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • TUBE DIAMETER INCHES1-5/8
    • ASSEMBLYUnassembled
    • CAPACITY CUBIC FEET15
    • COMPARTMENT LENGTH INCHES48
    • NSF CERTIFIEDYes
    • SHAPERectangular
    • MOUNTING TYPEWall
    • MANUFACTURERS PART NUMBERMWS-1848
    • COMPARTMENT WIDTH INCHES18
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.