Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unistrut 1-5/8" Wing Shape Fitting P2345eg, Right Hand, Electro-Galvanized - Pkg Qty 20
See all 78 items in product family

Unistrut 1-5/8" Wing Shape Fitting P2345eg, Right Hand, Electro-Galvanized - Pkg Qty 20

Item #: WBB709505

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.80 each

Sold in packages of 20

Qty Price
1 $176.00/ pkg.
2+ $168.00/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unistrut 1-5/8" Wing Shape Fitting P2345EG, Right Hand, Electro-Galvanized

Fittings are punch-press made and conform to ASTM specifications. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications

    • LENGTH--
    • HEIGHT INCHES2
    • COLOR FINISHElectroplated Zinc
    • BRANDUnistrut
    • DESCRIPTIONWing Shape Fitting
    • MANUFACTURERS PART NUMBERP2345EG
    • NUMBER OF HOLES5
    • PACKAGE QUANTITY20
    • WEIGHT LBS0.93

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed