Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unistrut 1-5/8" X 1-5/8" X 10 Ft Solid Framing Channel P100010pg, 12 Gauge - Pkg Qty 10
See all 11 items in product family

Unistrut 1-5/8" X 1-5/8" X 10 Ft Solid Framing Channel P100010pg, 12 Gauge - Pkg Qty 10

Item #: WBB709617

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.00 each

Sold in packages of 10

Qty Price
1-5 $200.00/ pkg.
6+ $192.50/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unistrut 1-5/8" x 1-5/8" Metal Framing Channel P100010PG, 12 Gauge

Channel has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength. Pre-Galvanized Zinc: Pregalvanized steel is zinc coated by a hot dip process. Steel strip from a coil is fed through a continuous zinc coater which cleans, fluxes and coats the steel with molten zinc. After cooling, the steel is recoiled. The pregalvanized zinc coating conforms to a G-90 thickness designation per ASTM A653. The zinc thickness is .75 MIL or .45 oz./sq. ft. of surface area. This coating is offered on Unistrut channel and tubing and is a well-proven, time-tested performer for indoor and outdoor applications.

Product Specifications

    • LENGTH10'
    • COLOR FINISHPre-Galvanized Zinc
    • BRANDUnistrut
    • DESCRIPTIONSolid Channel
    • GAUGE12
    • MANUFACTURERS PART NUMBERP100010PG
    • PACKAGE QUANTITY10
    • SERIESP1000
    • SIZE1-5/8" x 1-5/8"
    • TYPESingle
    • WEIGHT LBS3.78
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed