Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve 14n-3/4 Angle Valve, With Fip Threaded Ends, 3/4", Bronze - Pkg Qty 6
See all 8 items in product family

American Valve 14n-3/4 Angle Valve, With Fip Threaded Ends, 3/4", Bronze - Pkg Qty 6

Item #: WBB921386

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 6

Price: $155.70
Product Information
Customer Review
Product Q&A
American Valve 14N-3/4 Angle Valve, With FIP Threaded Ends, 3/4", Bronze

Bronze Angle Valve with FIP Threaded Ends

Features:
  • Neoprene Disk
  • 200 WOG

Product Specifications

    • BASE MODEL NUMBER14N
    • CONNECTIONThreaded
    • PACKAGE QUANTITY6
    • PSI200 WOG
    • VALVE TYPEAngle Valve
    • SIZE INCHES3/4
    • CONNECTION TYPEFIP
    • BRANDAmerican Valve
    • HEIGHT INCHES3-5/8
    • MANUFACTURERS PART NUMBER14N 3/4"
    • DESCRIPTIONAngle Valve
    • CONSTRUCTIONBronze

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!