Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Backflow Preventers

Backflow Preventers protect water supply from contamination by stopping the reverse flow of contaminated water, keeping it from flowing into clean water supply. Backflow Preventers can be easily installed onto water lines and are made to last through long term use. Suitable for use wherever backflow and water contamination is a risk, including hospitals, laboratories, industrial plants, and more.
37 Results

Availability

PSI

Brand

Size

View All Size
View All Length
View All Height
View All Price
37 Results
Compare
BESTSELLER
1
1
$9.90
Ships within 1 Business Day

Size

3/4

Connection Style

FNH x MNH

Compare
1
1
$249.95
Ships in 3 Business Days

Size

1

Connection Style

FNPT x FNPT

Compare
1
1
$705.47
Ships within 1 Business Day

Size

1/2

Connection Style

FNPT x FNPT

Compare
1
1
$825.00
Ships in 7 Business Days

Size

3"

Length

8.5 in

Width

9.5 in

Height

4.5 in

Compare
BESTSELLER
1
1
$212.30
Ships in 3 Business Days

Size

1

Connection Style

FNPT x FNPT

Compare
1
1
$479.95
Ships in 7 Business Days

Size

6"

Length

8 in

Width

8 in

Height

8 in