Ball Valves
Type
PSI
Length
Material
Height
Color
Price
Legend Valve® 1/2" T-2000NL No Lead Forged Brass Full Port Ball Valve - 101-413NL
Size
1/2 in
Valve Type
Ball
Package Quantity
1
Length
5 in
Size
1
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
6 in
Connection Style
Flanged
Valve Type
Ball
Package Quantity
1
Size
3
Connection Style
FNPT
Valve Type
Stem Gate Valve
Package Quantity
1
Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 2" Threaded
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
3 in
Connection Style
Flanged
Valve Type
Ball
Package Quantity
1