Ball Valves
Availability
Size
Brand
PSI
Type
Length
Material
Height
Color
Price
Legend Valve® T-710 1-Piece Conventional Port Ball Valve, Stainless Steel, 2" Threaded
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 1" Threaded
Size
1
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/4 x 1/4
Connection Style
MNPT, FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
3/8 x 3/8
Connection Style
MNPT, FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
3/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
2 in
Valve Type
Single Union
Package Quantity
1
Material
Polypropylene
Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 2" Threaded
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® T-710 1-Piece Conventional Port Ball Valve, Stainless Steel, 3/4" Threaded
Size
3/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/2 x 1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/2 in
Valve Type
Ball
Package Quantity
1
Length
4-5/9 in
Size
1-1/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® T-715 2-Piece Large Port Ball Valve, Stainless Steel, 1/4" Threaded
Size
1/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
4 in
Connection Style
Flanged
Valve Type
Ball
Package Quantity
1
Size
4 in
Connection Style
Flanged
Valve Type
Flanged Ball
Package Quantity
1
Size
6 in
Connection Style
Flanged
Valve Type
Flanged Ball
Package Quantity
1
Legend Valve® 1/2" T-2000NL No Lead Forged Brass Full Port Ball Valve - 101-413NL
Size
1/2 in
Valve Type
Ball
Package Quantity
1
Length
5 in
Size
3/8
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1-1/4
Connection Style
Sweat
Valve Type
Stem Gate Valve
Package Quantity
1
Legend Valve® 1-1/2" T-2000NL No Lead Forged Brass Full Port Ball Valve - 101-417NL
Size
1 - 1/2 in
Valve Type
Ball
Package Quantity
1
Length
7-2/3 in
Size
1 in
Valve Type
Ball
Package Quantity
1
Length
6 in
Size
1
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1-1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
2 in
Valve Type
Ball
Package Quantity
1
Length
9-1/3 in
Size
1
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
3 in
Valve Type
Ball
Package Quantity
1
Length
15-2/3 in
Size
1
Connection Style
NPT
Valve Type
Ball Valve
Material
Brass
Size
3/8 in
Valve Type
Gas Ball
Package Quantity
1
Length
5 in
Size
6 in
Connection Style
Flanged
Valve Type
Ball
Package Quantity
1
Legend Valve® T-1002NL Full Port Ball Valve, No Lead Forged Brass, 2-1/2" Threaded
Size
2-1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX Ball Valve - 101-544NL
Size
3/4 in
Valve Type
Ball
Package Quantity
1
Length
5-1/7 in
Legend Valve® T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX Ball Valve - 101-543NL
Size
1/2 in
Valve Type
Ball
Package Quantity
1
Length
4-5/7 in
Size
2 in
Connection Style
Flanged
Valve Type
Ball
Package Quantity
1
Legend Valve® P-202NL Full Port Press Ball Valve with Drain, No Lead Forged Brass, 1" Press
Size
1
Connection Style
Press-Fit
Valve Type
Ball Valve
Package Quantity
1
Size
1 in
Valve Type
Full Port
Package Quantity
1
Length
3-8/9 in
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1-1/4
Connection Style
FNPT
Valve Type
Stem Gate Valve
Package Quantity
1
Legend Valve® T-720 2-Piece Conventional Port Ball Valve, Carbon Steel, 1-1/4" Threaded
Size
1-1/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
2
Connection Style
NPT
Valve Type
Ball Valve
Material
Brass
Legend Valve® T-1002NL Full Port Ball Valve, No Lead Forged Brass, 1-1/2" Threaded
Size
1-1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
3/4
Connection Style
NPT
Valve Type
Ball Valve
Material
Brass