Backflow Preventers
Length
View All Length
Material
Height
View All Height
Price
View All Price
Most Relevant
Compare
1
1
Ships Same Day
Size
3/4
Connection Style
FNH x MNH
Compare
1
1
Ships within 1 Business Day
Size
1/4
Length
2-37/64 in
Width
2-1/2 in
Connection Style
MNPT
Compare
1
1
Ships in 3 Business Days
Size
1
Connection Style
FNPT x FNPT
Compare
1
1
Ships in 3 Business Days
Size
1
Connection Style
FNPT x FNPT
Compare
Zurn 12-975XL2 1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze
Model #: WBB1877462
1
1
Ships Same Day
Size
1/2
Connection Style
FNPT x FNPT
Compare
1
1
Ships in 7 Business Days
Size
2 1/2"-4"
Length
6 in
Width
6 in
Height
6 in