Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP-RO5500, Undersink Reverse Osmosis System w/Faucet & Cartridges

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

3M Aqua-Pure AP-RO5500, Undersink Reverse Osmosis System w/Faucet & Cartridges

Item #: WBB29720

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($1,352.85)

List Price: $838.00 Save up to 46%
Price: $450.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Undersink Reverse Osmosis System w/Faucet & Cartridges - AP-RO5500The Aqua-Pure® AP-RO5500 4-stage Reverse Osmosis Drinking Water Filtration System is the ultimate in water purification. This undersink filtration system in NSF listed to reduce most common contaminants including sediment, chlorine taste and odor, lead, cysts, chromium, cadmium, copper, radium, TDS, fluoride as well as arsenic. Includes polished chrome dedicated faucet and tubing.

Product Specifications

    • HEIGHT INCHES14-5/4
    • COLOR FINISHWhite
    • DESCRIPTIONReverse Osmosis System
    • PSI25 - 125
    • GALLONS PER MINUTE.6
    • SPOUT REACH INCHES--
    • CARTRIDGE INCLUDEDAP5527 &AP5500RM
    • NSF CERTIFIEDYes
    • INCLUDESMounting Hardware
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERAP-RO5500
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:60