Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Sewn Nylon Mesh

45 Results

Microns

View All Microns

Brand

Diameter

View All Diameter

Length Range (in)

45 Results
Compare
1
1
$178.00
Sold in packages of 50 / $3.56 ea
Ships in 14 Business Days

Ring Material

Standard Steel Ring

Diameter

5-1/2 in

Microns

600 mic

Weight

0.5 lbs

Compare
1
1
$1,597.50
Sold in packages of 50 / $31.95 ea
Ships in 16 Business Days

Ring Material

Plastic Flange Top

Diameter

4-1/8 in

Microns

25 mic

Weight

0.2 lbs

Compare
1
1
$3,947.50
Sold in packages of 50 / $78.95 ea
Ships in 14 Business Days

Ring Material

Standard Steel Ring

Diameter

4-1/8 in

Microns

5 mic

Weight

0.2 lbs

Compare
1
1
$225.00
Sold in packages of 50 / $4.50 ea
Ships in 35 Business Days

Ring Material

Standard Steel Ring

Diameter

4-1/8 in

Microns

800 mic

Weight

0.2 lbs

Compare
1
1
$144.00
Sold in packages of 50 / $2.88 ea
Ships in 14 Business Days

Ring Material

Standard Steel Ring

Diameter

4-1/8 in

Microns

150 mic

Weight

0.1 lbs

Compare
1
1
$285.00
Sold in packages of 50 / $5.70 ea
Ships in 14 Business Days

Ring Material

Plastic Flange Top

Diameter

8 in

Microns

800 mic

Weight

0.2 lbs