Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Austin Springs AS-WHPOST-R Whole House Replacement .35 Micron 10" Post Filter

Rollover image to zoom in

Click image to enlarge

Austin Springs AS-WHPOST-R Whole House Replacement .35 Micron 10" Post Filter

Item #: WBB935201

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $32.95
Product Information
Product Q&A
Austin Springs AS-WHPOST-R Whole House Replacement .35 Micron 10" Post Filter

Water as Nature Intended. High performance water filtration for clean, pure water throughout your entire home.

Austin Springs Whole House .35 micron 10" Post-Filter provides additional filtration for the Whole House System to reduce sediment and organic particles. Post-Filters should be replaced every 6-12 months depending on usage.

90 Day money back and 1 year on the system.

Product Specifications

    • DESCRIPTIONWhole House Replacement .35 micron 10 Post Filter
    • TYPEPost Filter
    • FILTER LIFE1 Year
    • FOR USE WITHWhole House Filter
    • GALLONS PER MINUTE7
    • PSI20-80
    • TEMPERATURE RANGE40-90 F
    • BRANDAustin Springs
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.5
    • MICRONS0.35
    • NUMBER OF STAGES1
    • NSF CERTIFIEDYes
    • MANUFACTURER PART NUMBERAS-WHPOST-R
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.