Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Austin Springs AS-WHPRE-4-R Sediment Pre-Filter Replacement 4-Pack, 10"

Item #: WBB935200

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.75
Product Information
Product Q&A
Austin Springs AS-WHPRE-4-R Whole House Sediment Pre-Filter Replacement 4-Pack, 10"

Water as Nature Intended. High performance water filtration for clean, pure water throughout your entire home.

The Austin Springs Whole House Sediment Pre-Filter provides first stage filtration for the Whole House System to reduce rust, sediment and silt. Pre-Filters should be replaced every 25-50,000 gallons depending on usage.

90 Day money back and 1 year on the system.

Product Specifications

  • DESCRIPTIONWhole House Sediment Pre-Filter Replacement 4-Pack, 10
  • TYPE4 Pack Pre filters
  • FOR USE WITHWhole House Filter
  • MANUFACTURER PART NUMBERAS-WHPRE-4-R
  • WEIGHT LBS1.5
  • PACKAGE QUANTITY1 (4-Pack)
  • BRANDAustin Springs
  • NUMBER OF STAGES1
  • NSF CERTIFIEDYes
  • MICRONS5
  • FILTER LIFE3-6 Months
  • GALLONS PER MINUTE7
  • PSI20-80
  • TEMPERATURE RANGE40-90 F
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.