3M Aqua-Pure AP Easy Complete, Drinking Water System

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

3M Aqua-Pure AP Easy Complete, Drinking Water System

Item #: WBB29724

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($863.70)

Price: $143.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Drinking Water System - AP Easy Complete

The Aqua-Pure® Complete Drinking Water Filtration System is an economical undersink alternative to bottled water that connects to a dedicated faucet. This system reduces sediment, chlorine taste and odor, lead, cyst, mercury, asbestos and select VOCs. 1/4" push-in fittings and tubing included. Rated at 0.75 gpm flow rate and 750 gallons capacity. Includes polished chrome dedicated faucet and tubing.

Product Specifications

    • HEIGHT INCHES12-1/2
    • CAPACITY GALLONS750
    • COLOR FINISHWhite
    • TYPEUndersink W/Faucet
    • NSF CERTIFIEDYes
    • REDUCTION CLAIMSCTO, Lead, Cyst, Mercury, Turbidity, VOCs
    • CONNECTION TYPEQuick Connect
    • CARTRIDGE INCLUDEDC-Complete
    • MICRONS--
    • GALLONS PER MINUTE0.75
    • PSI25 - 125
    • BRAND3M™
    • PACKAGE QUANTITY6
    • MANUFACTURER PART NUMBERAP-Easy Complete

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!