Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Clear Water Filter System, EQHP-54l, 5.0 Gpm/54,000 Gallons

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Easy Clear Water Filter System, EQHP-54l, 5.0 Gpm/54,000 Gallons

Item #: WBB375823

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 281.95
Product Information
Customer Review
Product Q&A
Easy Clear Water Filter System EQHP54L 5.0 gpm/54,000 Gallons

  • Consistent great-tasting brewed coffee and tea from water with reduced sediment and chlorine taste and odor.
  • Incorporates multi-zone pharmacutical grade pleated nylon pre-filter.
  • Pre-filter offers exceptional sediment holding capacity and particle reduction to 0.2 microns.
  • Equipment protection from reduced sediment particles that can clog the sprayhead.
  • Reduced scale formation by the controlled release of proprietary scale inhibitors.
  • System includes a head assembly, integral mounting bracket, and single cartridge filter.
  • Quick C onnect valve-in-head design simultaneously shuts off and vents water with 1/4 turn, allowing for simple and trouble-free cartridge change-outs.
  • Optional pressure gauge allows monitoring of downstream water pressure.
  • Filter cartridges incorporate carbon block media and require no pre-activiation.
  • NSF Standard 42 and/or FDA C FR-21 compliance provides assurance of safety.
  • Certified by NSF to Standard 53 for cyst reduction.
  • 3/8"FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines.
  • System maximum operating pressure is 100 psi (862 kPa) and operating temperature 100°F (38°C).

Product Specifications

    • CAPACITY5.0 gpm/54,000 Gallons
    • TYPEsediment & chlorine reduction
    • MANUFACTURER PART NUMBER39000.0003
    • WEIGHT LBS5.83
    • BRANDBUNN
    • REPLACEMENT CARTRIDGES39000.1003
    • APPROVALNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!