Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP1610SS, One High Stainless Steel Filter Housing 3/4 NPT Horizontal

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

3M Aqua-Pure AP1610SS, One High Stainless Steel Filter Housing 3/4 NPT Horizontal

Item #: WBB29888

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 4 ($855.80)

Price: $213.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® One High Stainless Steel Filter Housing 3/4" NPT Horizontal - AP1610SSThe 3M Aqua-Pure® AP1610SS Whole House Filtration System is ideal for hot and/or cold water applications or where maintenance is restricted. Includes AP110 sediment cartridge. Includes cartridge change-out wrench. Includes mounting bracket.

Product Specifications

    • HEIGHT INCHES12-7/32
    • CAPACITY10 GPM
    • COLOR FINISHStainless Steel
    • DESCRIPTIONHousing Filtration System
    • DIAMETER INCHES4-5/32
    • REDUCTION CLAIMSStandard Particulate, Rust, Progressive Porosity, Melt Blown
    • MAXIMUM PRESSURE300
    • INCLUDESWrench & Mounting Bracket
    • GALLONS PER MINUTE8
    • PACKAGE QUANTITY1
    • BRAND3M™
    • MAXIMUM TEMPERATURE100
    • MANUFACTURER PART NUMBERAP1610SS
    • CONSTRUCTIONStainless Steel
    • NSF CERTIFIEDNo
    • CARTRIDGE INCLUDEDAP110
    • CONNECTION TYPENPT Horizontal

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

aa

Your review: aa

Pros: aa

Cons: aa

Is this review helpful?

Civil Engineer /CEO Tough House LLC based in Haiti

Your review: I bought a unit of that product as an "end customer" 30 years ago and I was completely satisfied. I intend to buy another one soon for another owned house. I had only one problem that is finding cartridge replacement (two in fact)

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!