Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP141T, Standard Whole House 1-High Transparent Plastic Filter 3/4 NPT - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

3M Aqua-Pure AP141T, Standard Whole House 1-High Transparent Plastic Filter 3/4 NPT - Pkg Qty 4

Item #: WBB29879

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 8/4 ($1,111.60)

$138.95 each

Sold in packages of 4

Price: $555.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M Aqua-Pure® Standard Whole House One-High Transparent Plastic Filter 3/4" NPT - AP141TThe 3M Aqua-Pure® AP141T Whole House Filtration System filters the water throughout your entire home. This system captures sediment, dirt, rust and scale to improve the appearance of your water and help protect water bearing fixtures and appliances. Includes filter change-out wrench. Includes AP420 sediment/scale cartridge.

Product Specifications

    • HEIGHT INCHES14-3/16
    • COLOR FINISHBlue
    • DESCRIPTIONHousing Filtration System W/Valve In Head
    • DIAMETER INCHES4-9/16
    • CONSTRUCTIONPlastic
    • BRAND3M™
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERAP141T
    • PSI25-125
    • MAXIMUM TEMPERATURE100
    • INCLUDESWrench
    • NSF CERTIFIEDNo
    • MAXIMUM PRESSURE125
    • GALLONS PER MINUTE8
    • CARTRIDGE INCLUDEDAP420
    • CONNECTION TYPENPT
    • REDUCTION CLAIMSStandard Particulate, Rust, Scale Inhibitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!