Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP1003, 3 Micron Extra-Fine Sediment Cartridge, 2 Pack - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

3M Aqua-Pure AP1003, 3 Micron Extra-Fine Sediment Cartridge, 2 Pack - Pkg Qty 2

Item #: WBB29775

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 16/2 ($719.20)

$44.95 each

Sold in packages of 2

Price: $89.90
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® 3 Micron Extra-Fine Sediment Cartridge, Pack of 2 - AP1003Ultra fine 3M Aqua-Pure® high temperature sediment replacement cartridge. 3 micron rating. Maximum temperature is at 170 degrees. Ultra fine for clay, silt and colloidal particulate.

Product Specifications

    • HEIGHT INCHES9-3/4
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES2-5/8
    • TYPEMelt Blown
    • GALLONS PER MINUTE8
    • MICRONS3
    • REDUCTION CLAIMSExtra Fine Particulate, Rust
    • NSF CERTIFIEDNo
    • PSI25 - 125
    • MAXIMUM TEMPERATURE175
    • BRAND3M Aqua-Pure
    • PACKAGE QUANTITY2 Pack
    • MANUFACTURER PART NUMBERAP1003
    • CONSTRUCTIONCellulose Fibers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!