Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleated Cartridges Standard 2 3/4"Odx29 1/4"L 5 Micron - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Pleated Cartridges Standard 2 3/4"Odx29 1/4"L 5 Micron - Pkg Qty 25

Item #: WBB392433

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.76 each

Sold in packages of 25

Price: $369.00
Product Information
Customer Review
Product Q&A
Watts Pleated Cartridges Standard 2 3/4"ODx29 1/4"L 5 Micron

Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.

Product Specifications

    • HEIGHT INCHES29-1/4
    • COLOR FINISHWhite
    • DESCRIPTIONPleated Cartridges
    • DIAMETER INCHES2-3/4
    • TYPEPleated
    • MICRONS5
    • REDUCTION CLAIMSSediment
    • MANUFACTURER PART NUMBERWPC5-2925
    • CONSTRUCTIONPolypropylene, Molded Polyurethane
    • GALLONS PER MINUTE14
    • PACKAGE QUANTITY25
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!