Valves
Hydraulic valves are designed to control the flow of liquid and to ensure the proper functioning of hydraulic systems for processing, plumbing, and more. They're constructed from durable materials, ensuring resilience to high-pressure environments and long-lasting dependibility. Typically used in heavy machinery, construction equipment, manufacturing systems, and industrial applications, valves facilitate precise control over hydraulic operations.
Height
View All Height
Price
View All Price
Most Relevant
Compare
3
3
Ships in 2 Business Days
Port Size
1/4 NPT in
Max PSI
Up To 7250 psi
Compare
1
1
Ships in 7 Business Days
Port Size
1 NPT in
Max PSI
Up To 4500 psi
Compare
Aignep USA Fluidity 03F Hung Diaphragm Solenoid Valve, 2/2 NC, FKM, 3/4" NPTF, 18 mm, 110V AC, 31VA
Model #: WBB2682008
1
1
Ships in 5 Business Days
Port Size
3/4 NPTF in
Max PSI
459 PSI psi
PSI
153 PSI psi
Valve Size
18 mm in
Compare
1
1
Ships in 5 Business Days
Port Size
All #8 SAE Straight Thread in
Compare
1
1
Ships in 5 Business Days
Port Size
All #8 SAE Straight Thread in
Compare
Aignep USA Fluidity 03F Hung Diaphragm Solenoid Valve, 2/2 NC, EPDM Seal, 1" NPTF, 25 mm, 24V DC
Model #: WBB2681966
1
1
Ships in 5 Business Days
Port Size
1 NPTF in
Max PSI
360 PSI psi
PSI
120 PSI psi
Valve Size
25 mm in