Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Goodyear Rubber Air Hose 46502, 3/8" X 50', Yellow

Item #: WBB1123582

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.95
Product Information
Product Q&A
Eagle Goodyear Rubber Air Hose 46502, 3/8 X50', Yellow


From Do-It-Yourself, To Professional, To Industrial Applications, Goodyear Delivers. 100% Made And Assembled In The Usa, The Goodyear Rubber Air Hose Is Built To Perform And Backed By An Industry-Leading 10 Year Guarantee. Specially-Formulated Rubber Construction Meets RMA Class "C" Oil Resistance And Exceeds Rma 4:1 Safety Factor (Burst/Working Pressure Ratio). With A Broad -40 F To 190 F Working Temperature Range, It Works Comfortably And Remains Flexible In The Toughest Environments. Protected By The Abrasion-Resistant Outer Jacket, The Internal Spiral Synthetic Yarn Reinforces The Hose Wall, Preventing Splitting Or Bubbling At High Pressures And Temperatures. Only Solid Brass End Fittings Are Used To Ensure Tight, Leak-Free Connections. End Caps Prevent Hose Damage When Not In Use. Specifications: Diameter: 3/8 In., Length: 50 Ft., Fittings: 1/4 In. Npt (M), Max. Working Pressure: 250 Psi, Working Temp. Range: -40 To 190 F.

Product Specifications

  • LENGTH FEET50
  • COLORYellow
  • BRANDGoodyear
  • CONSTRUCTIONRubber
  • DESCRIPTIONRubber Air Hose
  • MANUFACTURERS PART NUMBER46502
  • PSI250
  • TYPEAbrasion Resistant
  • Nominal Flow Diameter (Inches)3/8
  • AIR INLET NPT1/4 (Male)
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.