Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Rotary Screw

Rotary Screw Air Compressors provide a continuous compressed air supply for industrial applications. Air compressors operate through interlocking helical rotors, ensuring a reliable and consistent airflow. Rotary screws are efficient, durable, and customizable with fixed or variable-speed models. Air compression solutions are cost-effective with low maintenance and extended service life.
401 Results

Availability

Free Shipping

Voltage

View All Voltage

Horse Power Range (hp)

View All Brand
View All Type
View All Color
401 Results
Compare
BESTSELLER
1
1
$14,207.00
Free Shipping
Ships in 3 Business Days

Horsepower

15 HP

Voltage

208-230/460 V

Max PSI

125 psi

CFM

53.8 CFM

Compare
BESTSELLER
1
1
$13,658.00
Free Shipping
Ships in 7 Business Days

Horsepower

15 HP

Voltage

208-230/460 V

Max PSI

125 psi

CFM

53.8 CFM

Compare
1
1
$6,611.00
Free Shipping
Ships in 5 Business Days

Horsepower

5 HP

Voltage

230 V

Max PSI

145 psi

CFM

18 CFM

Compare
1
1
$8,439.00
Free Shipping
Ships in 55 Business Days

Horsepower

7.5 HP

Voltage

230 V

Max PSI

150 psi

CFM

25 CFM

Compare
1
1
$6,543.00
Free Shipping
Ships in 5 Business Days

Horsepower

3 HP

Voltage

208-230/460 V

Max PSI

116 psi

CFM

13.1 CFM

Compare
1
1
$20,449.99
Free Shipping
Ships in 75 Business Days

Horsepower

30 HP

Voltage

230 V

Max PSI

145 psi

CFM

115 CFM