Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Single Stage

Single stage air compressors are designed to deliver reliable power for pneumatic tools and machinery, ensuring uninterrupted operations in workshops and industrial settings. Single-stage air compressors compress air once with a piston before transferring it to its storage tank. High flow single stage air compressors are ideal for applications requiring continuous and robust air supply.
36 Results

Availability

Free Shipping

Tank Size

Phase

View All CFM
View All Horsepower
View All Brand
View All Voltage
View All Type
View All Color
36 Results
Compare
BESTSELLER
1
1
$1,549.00
Free Shipping
Ships within 1 Business Day

Tank Size

60 gal

Horsepower

3 HP

Phase

1

CFM

11.3 CFM

Compare
BESTSELLER
1
1
$1,325.00
Ships in 10 Business Days

Tank Size

60 gal

Horsepower

3.7 HP

Phase

1

CFM

11.5 CFM

Compare
1
1
$1,999.00
Ships in 5 Business Days

Tank Size

80 gal

Horsepower

5.7 RHP HP

Phase

Single

CFM

18 CFM @ 90 CFM

Compare
BESTSELLER
1
1
$2,249.00
Free Shipping
Ships within 1 Business Day

Tank Size

60 gal

Horsepower

5 HP

Phase

1

CFM

18.1 CFM

Compare
1
1
$1,489.00
Ships in 5 Business Days

Tank Size

10 gal

Horsepower

2 HP

Phase

1

CFM

5.3 CFM

Compare
1
1
$1,375.00
Ships in 5 Business Days

Tank Size

10 gal

Horsepower

2 HP

Phase

1

CFM

5.3 CFM