Rotary Screw
Brand
Voltage
Type
Color
Price
Atlas Copco G11-125, 15HP, Rotary Screw Comp., 120 Gal, Horiz., 125PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Atlas Copco G11-125, 15HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Ingersoll Rand UP6-7.5-150, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 150 PSI, 25 CFM, 1PH 230V
Horsepower
7.5 HP
Voltage
230 V
Max PSI
150 psi
CFM
25 CFM
Atlas Copco G4-145T AP, 5HP, Oil-Injected Rotary Screw, 71 Gallon Tank Mount, 145PSI, 1PH 230V
Horsepower
5 HP
Voltage
230 V
Max PSI
145 psi
CFM
18 CFM
Horsepower
24 HP
Voltage
12 V
Max PSI
145 psi
CFM
90 CFM
Atlas Copco G2-116T AP, 3HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 116PSI, 3PH 208/230/460V
Horsepower
3 HP
Voltage
208-230/460 V
Max PSI
116 psi
CFM
13.1 CFM